This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

This product has been replaced by

American Standard Polished Chrome 24 in. Towel Bar
American Standard 24 in. Towel Bar in Polished Chrome
Manufacturer Part #7455024.002
You last purchased this on
 
American Standard

TS Series 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A8338024002
  • Item #4730291
  • Manufacturer Part #8338024.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome 24 in. Towel Bar
American Standard 24 in. Towel Bar in Polished Chrome
Manufacturer Part #7455024.002
American Standard

TS Series 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A8338024002
  • Item #4730291
  • Manufacturer Part #8338024.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Easy to Install
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
TS Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1