Round Closed Towel Ring in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #7455190.278
TS Series Round Closed Towel Ring in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Durable construction for long life
- 7" (178 mm) diameter ring
- Ring diameter: 7" (178 mm)
- Bushing on towel ring to prevent scratching and squeaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- TS Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-1/8 in
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No