Tub and Shower Diverter Valve in Brass
Heritage® Tub and Shower Diverter Valve in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For dual control kitchen faucets with hand spray
- Reliable performance
- Genuine American Standard® repair part
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Dual 4770/4771.02 Series Kitchen Faucets with Hand Spray
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Heritage®
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.07 lb