Vormax® 1 gpf Elongated Floor Mount Two Piece Toilet White

Part #A238AA114020  |  Item #7347182  |  Manufacturer Part #238AA114.020

$302.90 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Combination bowl and tank
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Right Height® elongated siphon action bowl
  • Includes EZ-install tools
  • Seat not included
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1 gpf
  • Glazed trapway: 2-1/16"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vormax®

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 32-1/4 in

IAPMO Listed: Yes

Length: 30-3/16 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 30-3/16 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Shape: Elongated

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 17-7/8 in