Trip Lever in Legacy Bronze
Vormax® Trip Lever in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die cast zinc handle
- Brass arm
- Left hand trip lever for use with 4385A Vormax tanks.
- Kit consists of lever, nut & arm
- Specify finish when ordering
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 4385A114 and 4385A104
- Built-In Grinder:
- No
- Collection:
- Vormax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Accessory
- Style:
- Transitional
- Weight:
- 0.86 lb