Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- IPS threaded tub spout with diverter
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 9090.502 Covina Single Control Tub/Shower
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb