Hand Shower Wall Supply in Oil Rubbed Bronze
Hand Shower Wall Supply in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral bracket holds the hand shower (sold separately) at a convenient angle
- Durable construction and long-lasting performance
- Product shown in Polished Chrome
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Bracket
- Hose Included:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No