2 in. Bronze Standard Port FIPT Gate Valve
3 Series 2 in. Bronze Standard Port FIPT Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge disc
- Non-rising stem
- Heavy pattern
- Demand defrost control with diagnostics
- Comforter" mode approved
- Compressor Sump Heat
- Climate™ compressor
- Threaded ends
- Efficiency up to 15.00 SEER and 9.0 HSPF
- Dura Tuff base, fast complete drain, weather proof
Documents
Specifications
- Application:
- Steam Working Pressure
- Collection:
- 3 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Bronze
- Maximum Temperature:
- 350
- Pressure - High:
- 125
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve