1-1/2 in. Stainless Steel Full Port Flanged 150# and 300# Ball Valve
4001 Series 1-1/2 in. Stainless Steel Full Port Flanged 150# and 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy operation
- Teflon-fused ball
- Replaces gate valves & ball valves
- Compressor sump heat
- Climatuff™ compressor
- Comfort"R" mode approved
- Model 4001
- 150 class raised-face flanges
- DuraTuff base, fast complete drain, weather proof
- Demand defrost control with diagnostics
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 607
- ASTM:
- ASTM A-193-B8, ASTM A-276 316, ASTM A-312, ASTM A-351 CF8M, ASTM A-479 11, ASTM D-3294, ASTM D-4894, ASTM D-749
- AWWA:
- AWWA C-507 1999
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 4001 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16 lb
- cUPC Certified:
- No