59-3/4 x 59-3/4 in. Drop-In Bathtub with Center Drain in White
Contractors Advantage 59-3/4 x 59-3/4 in. Drop-In Bathtub with Center Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 71 gal
- Collection:
- Contractors Advantage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 59-3/4 in
- Overall Width:
- 59-3/4 in
- UL Listed:
- No