72 x 42 in. Drop-In Bathtub in White

You last purchased this on
 
American Whirlpool

Tahitian 6 72 x 42 in. Drop-In Bathtub in White

  • Fast #
  • Part #ARNTAHI6TOLWH
  • Item #3871316
  • Manufacturer Part #RNTAHI6TO-WHT
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Whirlpool

Tahitian 6 72 x 42 in. Drop-In Bathtub in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
CARB OTC LEED Compliant:
No
Collection:
Tahitian 6
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in
UL Listed:
No