2 Ton - Multi-Position/Convertible - Direct Drive - Air Handler
2 Ton - Multi-Position/Convertible - Direct Drive - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Galvanized metal cabinet with captured foil face insulation
- 2% or less air leakage
- R-4.2 Insulating Value
- Multi-Position UP/Down Flow, Horizontal Left /Right
- ALL Aluminum Coil with Enhanced Patented Coil Fin
- Electric Heaters with polarized plug connections (sold as accessory)
- R-410A/R-22 Orifice Piston
- ECM Motor (3.5 – 5 Ton Models )
- Low Voltage Pigtail Connections
Specifications
- AMP:
- 1.2
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Configuration:
- Multi, Horizontal Right, Horizontal Left, Upflow
- Depth:
- 21-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-1/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 110 lb
- Width:
- 18-1/2 in