2.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
2.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All-aluminum coils
- Scroll compressors
- Quiet operation (76 dB)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet & base pan
- 14.3 SEER2
- 1.5 - 5 ton capacity
- Assembled in Tyler, Texas
Documents
Specifications
- AMP:
- 67.8
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- CFM:
- 3235 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Condenser
- Compressor Type:
- Scroll
- Configuration:
- Heat Pump
- Decibel Rating (dB):
- 75 dB
- Depth:
- 34-3/10 in
- Diameter:
- 27-1/2 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 28-3/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Galvanized Steel
- Max CFM:
- 3235 cfm
- Phase:
- Single Phase
- Power Source:
- Air
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 177 lb
- Width:
- 34-3/10 in