80% AFUE - 40,000 BTU - Multi-Position - Furnace
A801X Series 80% AFUE - 40,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 34” cabinet height on all models
- 2 - 5 ton models available in each family
- Multiple venting options offered in each poise
- Durable, galvanized steel cabinets
- Constant torque (ECM) motor
- 80% AFUE
- Assembled in Trenton, New Jersey
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.1, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 40000
- CSA Certified:
- CSA 2.3
- Coating:
- Galvanized
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max CFM:
- 1558 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 3300
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 94 lb
- Width:
- 14-1/2 in