Multi-Position 5 Tons Single Stage Gas 1 hp 120000 BTU Furnace
A801X Series Multi-Position 5 Tons Single Stage Gas 1 hp 120000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15, 4.1
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- CSA Certified:
- CSA 2.3
- Coating:
- Aluminum
- Collection:
- A801X Series
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton