Upflow, Downflow, Horizontal Left and Horizontal Right 5 Tons Single Stage Gas 100000 BTU Furnace
A801X Series Upflow, Downflow, Horizontal Left and Horizontal Right 5 Tons Single Stage Gas 100000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 100000
- Coating:
- Galvanized, Aluminum
- Collection:
- A801X Series
- Configuration:
- Upflow, Downflow, Horizontal Left, Horizontal Right
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Ignition System:
- Hot Surface Ignition
- MBH:
- 100
- Material:
- Steel
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 115V
- Width:
- 21 in