96% AFUE - 60,000 BTU - Horizontal/Upflow - Furnace
A951X Series 96% AFUE - 60,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 34” cabinet height on all models
- 2 - 5 ton models available in each family
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Assembled in Trenton, New Jersey
- Constant torque (ECM) motor
- Up to 96% AFUE
- Durable, galvanized steel cabinets
- Multiple venting options offered in each poise
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 11.8, 15
- ANSI:
- ANSI Z223.1, ANSI Z221.1
- BTU:
- 60000
- CSA Certified:
- CSA B149.1
- Collection:
- A951X Series
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max CFM:
- 1790 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 3300
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 119 lb
- Width:
- 17-1/2 in