Horizontal and Upflow 6.66 Ton Single Stage Electric and Gas 1 hp 80000 BTU Furnace
A951X Series Horizontal and Upflow 6.66 Ton Single Stage Electric and Gas 1 hp 80000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 96.00 %
- AMP:
- 14.1, 15
- ANSI:
- ANSI Z221.47
- BTU:
- 80000
- BTU Heat Rating:
- 77800 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- A951X Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 3300
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 139 lb
- Width:
- 21 in