10kW Single Phase KW Heat Strip
10kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 43.47
- BTU:
- 34121
- Energy Star Compliant:
- No
- Height:
- 2-4/5 in
- Length:
- 11 in
- MBH:
- 34.121
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heat Kit
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 4.5 lb
- Width:
- 9 in