2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
M2AC3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- M2AC3 Series
- Compressor Type:
- Scroll
- Energy Star Compliant:
- No
- Height:
- 24-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 145 lb
- Width:
- 23-5/8 in