Ameristar Heating & Cooling
M4AC3 Series 2 Tons 13 SEER R-410A Air Conditioner Condenser
Part #IM4AC3023A1000A | Item #7063641 | Manufacturer Part #M4AC3023A1000A
Tonnage:
2 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 23000
Collection: M4AC3 Series
Compressor Type: Scroll
Decibel Rating dB : 74 dB
Energy Star Compliant: No
Height: 24-47/50 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 13
Sound Blanket: No
Suction Line OD : 3/4 in
Tonnage: 2 Tons
UL Listed: No
Volts: 208/230V
Width: 28 in