3/4 in. Hinge in White
3/4 in. Hinge in White
Frequently Purchased Together
Product Details
- Variable Overlay Hinge
- Finished in White
- 2 Pack
- Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
- Uncompromised quality at an unbeatable price
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Hinge
- Length:
- 2-3/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Projection:
- 3/4 in
- Width:
- 1-13/16 in