3 in. Center-to-Center Antique English Pull/Backplate
Everyday Heritage 3 in. Center-to-Center Antique English Pull/Backplate
Frequently Purchased Together
Product Details
- 3 in (76 mm) Center-to-Center Pull/Backplate
- Finished in Antique English
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Everyday Heritage
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique English
- Depth:
- 1-1/4 in
- Diameter - Base:
- 5-1/2 in
- Hardware Type:
- Pull, Backplate
- Height:
- 1-1/4 in
- Length:
- 5-1/2 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Traditional
- Width:
- 1 in