3-3/4 in. Center-to-Center Pull in Black Bronze
3-3/4 in. Center-to-Center Pull in Black Bronze
Frequently Purchased Together
Product Details
- Finished in Black Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- 3-3/4 in (96 mm) Center-to-Center Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8 in
- Length:
- 6-1/8 in
- Material:
- Carbon Steel
- Projection:
- 1-3/8 in
- Shape:
- Bar
- Style:
- Contemporary
- Weight:
- 0.36 lb
- Width:
- 1/2 in