11-5/8 in. Towel Bar in Stainless Steel

You last purchased this on
 
Amerock

Arrondi 11-5/8 in. Towel Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Arrondi 11-5/8 in. Towel Bar in Stainless Steel

  • Fast #
  • Part #ABH26546SS
  • Item #7753603
  • Manufacturer Part #BH26546SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Bar Pull or Radius collections for an effortless designer hardware look
  • Solid 304 grade stainless steel construction offers superior corrosion resistance and ensures lifelong beauty
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Arrondi
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-13/16 in
Diameter:
3/4 in
Hardware Included:
Yes
Height:
3-13/16 in
Installation Type:
Wall Mount
Length:
11-5/8 in
Material:
Stainless Steel
NSF Certified:
No
Number of Bars:
1
Projection:
3-13/16 in
Size:
9 in
Style:
Contemporary
Width:
3/4 in