1-5/8 in. Knob in Satin Nickel
Blackrock 1-5/8 in. Knob in Satin Nickel
Frequently Purchased Together
Product Details
- 1-5/8 in (41 mm) Diameter Knob
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Blackrock
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-5/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Knob
- Height:
- 1-5/16 in
- Length:
- 1-5/8 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-5/8 in