12-5/8 in. Center-to-Center Pull in Polished Nickel/Black Bronze

You last purchased this on
 
Amerock

Esquire 12-5/8 in. Center-to-Center Pull in Polished Nickel/Black Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Esquire 12-5/8 in. Center-to-Center Pull in Polished Nickel/Black Bronze

  • Fast #
  • Part #ABP36561PNBBR
  • Item #7752423
  • Manufacturer Part #BP36561PNBBR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel/Black Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished in Polished Nickel/Black Bronze
  • Amerock Exclusive Design
  • 12-5/8 in (320 mm) Center-to-Center Pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Esquire
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel/Black Bronze
Depth:
1-1/2 in
Diameter - Base:
11/16 in
Hardware Type:
Pull
Height:
1-1/2 in
Length:
13-7/16 in
Material:
Zinc, Stainless Steel
Projection:
1-1/2 in
Shape:
Bar
Style:
Contemporary
Width:
5/8 in