6-5/16 in. Center-to-Center Pull in Polished Nickel

You last purchased this on
 
Amerock

Kane 6-5/16 in. Center-to-Center Pull in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Kane 6-5/16 in. Center-to-Center Pull in Polished Nickel

  • Fast #
  • Part #ABP53803PN
  • Item #7753816
  • Manufacturer Part #BP53803PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished in Polished Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Kane
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Diameter - Base:
5/8 in
Hardware Type:
Pull
Height:
1-1/4 in
Length:
7 in
Material:
Zinc
Package Quantity:
Pack of 1
Projection:
1-1/4 in
Shape:
Arch
Style:
Transitional
Width:
11/16 in