3 in. Center-to-Center Pull in Matte Black

You last purchased this on
 
Amerock

Monument 3 in. Center-to-Center Pull in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amerock

Monument 3 in. Center-to-Center Pull in Matte Black

  • Fast #
  • Part #ABP36578FB
  • Item #9631116
  • Manufacturer Part #BP36578FB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finished in Matte Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • 3 in (76 mm) Center-to-Center Pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Requires Certification

Specifications

Collection:
Monument
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Diameter - Base:
3/8 in
Handle Type:
Pull
Hardware Type:
Pull
Height:
1-3/16 in
Length:
3-3/8 in
Material:
Aluminum
Shape:
Bar
Style:
Contemporary
Width:
3/8 in