8-13/16 in. Center-to-Center Pull in Polished Nickel
Monument 8-13/16 in. Center-to-Center Pull in Polished Nickel
Frequently Purchased Together
Product Details
- 8-13/16 in (224 mm) Center-to-Center Pull
- Finished in Polished Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Monument
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 9-3/16 in
- Material:
- Aluminum
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 3/8 in