1 Rocker Satin Nickel Wall Plate
Mulholland 1 Rocker Satin Nickel Wall Plate
Frequently Purchased Together
Product Details
- 1 Rocker Wall Plate
- Finished in Satin Nickel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #6-32 x 9.1mm Slotted Oval Head Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mulholland
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1/4 in
- Hardware Type:
- Plate
- Height:
- 1/4 in
- Length:
- 3-3/16 in
- Material:
- Zinc
- Number Of Gangs:
- 1
- Projection:
- 1/4 in
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 4-15/16 in