6-5/16 in. Center-to-Center Pull in Graphite
Westerly 6-5/16 in. Center-to-Center Pull in Graphite
Frequently Purchased Together
Product Details
- Finished in Graphite
- Intricately crafted with precise detail for lifelong beauty and durability
- 6-5/16 in (160 mm) Center-to-Center Pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Westerly
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 1-3/8 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Pull
- Height:
- 1-3/8 in
- Length:
- 7-9/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Projection:
- 1-3/8 in
- Shape:
- Arch
- Style:
- Transitional
- Width:
- 5/8 in