14 in. Drain Spade with Wood D-Handle
Kodiak 14 in. Drain Spade with Wood D-Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Serrated blade
- Fourteen gauge blade
- Perfect for digging and clearing trenches
- Handle: 30" with armor D-grip
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 5-1/2 in
- Collection:
- Kodiak
- Handle Length (in):
- 30 in
- Handle Material:
- Wood
- Shovel Head Type:
- Round
- Type:
- A1575900