Drain Spade Shovel with Wood D-Handle
True American® Drain Spade Shovel with Wood D-Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwood handle: 24"
- Forward turned-step for secure foot placement
- Blade size: 5-1/2" W x 14" L
- Strong poly D-grip for comfort and control
Specifications
- Blade Length (in):
- 14 in
- Blade Material:
- Steel
- Blade Width (in):
- 5-1/2 in
- Collection:
- True American®
- Handle Length (in):
- 24 in
- Handle Material:
- Wood
- Length:
- 44 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Type:
- A1564700