GlovePlus® Powder Free Nitrile Gloves - L -100/Box

Part #AGPNB46100  |  Item #7253179  |  Manufacturer Part #GPNB46100

$65.96 per BOX

Glove Size:

L

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Coating: Powder Free

Collection: GlovePlus®

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Glove Size: L

Glove Type: Industrial

Material: Plastic, Rubber

Material Type: Nitrile, Polymer

Package Quantity: Box of 100

Product Type: Gloves

Reusable: No

Thickness: 6 mil