Size L 4 mil Polymer Coated Rubber Exam and Medical Disposable Gloves in Blue (Box of 100)

You last purchased this on
 
Ammex USA

Size L 4 mil Polymer Coated Rubber Exam and Medical Disposable Gloves in Blue (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ammex USA

Size L 4 mil Polymer Coated Rubber Exam and Medical Disposable Gloves in Blue (Box of 100)

  • Fast #
  • Part #AAPFN46100
  • Item #8963219
  • Manufacturer Part #APFN46100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blue
  • Powder free
  • Exam grade
  • Polymer coated
  • Textured/micro-roughened
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Janitorial, Dental, Medical, Foodservice, Home, Examination
CE Approved:
No
Coating:
Polymer
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
L
Glove Type:
Disposable
Length:
10-49/50 in
Material:
Synthetic Leather, Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
3 mil
Tool Type:
Gloves
Weight:
8.9 lb