1.5HP 1PH 115/230V Cast Iron Centrifical PUMP
1.5HP 1PH 115/230V Cast Iron Centrifical PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel impeller
- Pull from the rear design for easy service without disturbing any piping
- All cast iron body
- Designed for medium head applications
- Type 6 Carbon/Ceramic Mechanical Seal w/Buna-N
Documents
Specifications
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 80 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Stainless Steel
- Inlet Service Size:
- 1-1/4 in
- Maximum Feet of Head:
- 55
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Pressure Booster
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- Type:
- A369A95
- Volts:
- 115/230V
- Width:
- 7 in