1/4 hp 37 gpm Silicon Bronze Centrifugal Pump
1/4 hp 37 gpm Silicon Bronze Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces B&G, Taco, Armstrong and Dayton without modifications
- Patterson inline circulator pumps were designed to be a drop in replacement for the most popular existing brands on the market
- Cast Iron or Silicon Bronze construction
- The 4 bolt flange design allows mounting in any of four different positions
- They are a newer more modern design then the B&G and other popular brands also there is no special coupling like that found on the old designs
- The motor can be replaced with an off the shelf motor and there is no need for removing the pump to accomplish the task
- They are built for continuous operation with a standard motor shaft and o-rings
- NEMA 56J motor needs no special couplings like other brands
Documents
Specifications
- AMP:
- 5.4
- Discharge:
- 3/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- FM Approved:
- No
- Flow Rate:
- 37 gpm
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Material:
- Cast Bronze, Stainless Steel
- Material Type:
- 300
- Maximum Feet of Head:
- 17
- Maximum Temperature:
- 225
- NEMA:
- NEMA 56J
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Commercial
- Pump Body Material:
- Silicon, Bronze
- Pump Motor Type:
- ODP
- Pump Mounting:
- In-Line
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 0.19 kW
- Width:
- 8-1/2 in