20 in. Suction Reinforced Hose

You last purchased this on
 
AMT

20 in. Suction Reinforced Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

20 in. Suction Reinforced Hose

  • Fast #
  • Part #AC35699990
  • Item #2445451
  • Manufacturer Part #C35699990
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
20 in
Material:
Plastic
Material Type:
Polyethylene
Width:
3 in