3 in. 1 HP 115V Submersible Utility Pump
3 in. 1 HP 115V Submersible Utility Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 13
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 18-4/5 in
- Horsepower:
- 1 hp
- Impeller:
- Non-clog
- Length:
- 7-1/2 in
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application -:
- Irrigation
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 11-4/5 in