3/4 in. Drum Pump

You last purchased this on
 
AMT

3/4 in. Drum Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

3/4 in. Drum Pump

  • Fast #
  • Part #A482195
  • Item #4931976
  • Manufacturer Part #4821-95
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Buna-N seals
  • Carbon vanes
  • Cast iron construction
  • Ideal for Gasoline, oils and other petroleum based fluids
  • flows up to 5gpm
  • Requires Certification

Specifications

Discharge:
3/4 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
5 gpm
Length:
40 in
Material:
Cast Iron, Steel
Maximum Temperature:
160
Power Source:
Electric
Pump Application -:
Fuel Transfer
Pump Body Material:
Cast Iron
RPM:
70
UL Listed:
No