5 hp 200 gpm Cast Iron Centrifugal Pump

Part #A315295  |  Item #493103  |  Manufacturer Part #3152-95

$972.78 EACH

Flow Rate:

200 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All cast iron body
  • Stainless Steel impeller
  • Carbon/Ceramic Mechanical Seal w/Buna-N
  • These pumps will handle the most demanding projects around your plant
  • Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
  • The self cleaning impeller assures this pump will not bog down with debris
  • Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
  • Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment

Specifications

AMP: [9, 17]

Discharge: 1-1/2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Energy Star Compliant: No

FM Approved: No

Flow Rate: 200 gpm

Height: 9-3/5 in

Horsepower: 5 hp

IAPMO Listed: No

Impeller: Stainless Steel

Length: 21-7/10 in

Maximum Feet of Head: 115

Maximum Pressure: 150 psi

Maximum Temperature: 180

NEMA Specifications: NEMA 184JM

NSF Certified: No

Power Source: Electric

Pump Application: Solids

Pump Body Material: Cast Iron

Pump Motor Type: TEFC

Pump Mounting: Free Standing

Pump Phase: 3

Pump Stage: 1

RPM: 3450

Suction Line OD : 2 in

UL Listed: No

Volts: 208/230/460V

Watts: 3.73

Width: 12-4/5 in