6.5HP HP 2STG BOOST PUMP
6.5HP HP 2STG BOOST PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon Ceramic w/ Buna-N Mechanical Seals
- Stainless steel impellers
- Cast iron casing
- Heavy Duty Steel Roll frame included
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 68 gpm
- Horsepower:
- 6-1/2 hp
- Impeller:
- Stainless Steel
- Inlet Service Size:
- 1-1/2 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Feet of Head:
- 210
- Maximum Temperature:
- 180
- Power Source:
- Manual
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- Pump Stage:
- 2
- RPM:
- 3450
- Type:
- A478795