9HP 160GPM HP 2STG CAAL Fire PUMP

You last purchased this on
 
AMT

9HP 160GPM HP 2STG CAAL Fire PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

9HP 160GPM HP 2STG CAAL Fire PUMP

  • Fast #
  • Part #A2MP9AR
  • Item #5073622
  • Manufacturer Part #2MP9AR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Silicon/Carbide with Viton® Mechanical Seals
  • Two Stage Precision Cast Aluminum Impellers
  • Aluminum Casing with Cast Iron diffusers
  • These pumps are ideal for municipal brush fire trucks, forestry service or for use in boosting irrigation systems where power is not available
  • Built in suction flap valve aides in repriming
  • Caps with chains are provided for all discharge ports
  • Three way discharge port multi sized
  • Requires Certification

Specifications

Discharge:
1 in x 1 in x 1-1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connection 3:
MNPT
End Connections:
MNPT
Flow Rate:
115 gpm
Horsepower:
9 hp
Impeller:
Aluminum
Inlet Service Size:
2 in
Material:
Cast Aluminum, Cast Iron
Maximum Feet of Head:
320
Maximum Temperature:
200
Power Source:
Engine Driven
Pressure - Maximum:
175 psi
Pump Application -:
Submersible Dewatering
Pump Body Material:
Cast Aluminum
Pump Stage:
2
Type:
A2MP9AR