AMT Stainless Steel Straight CENT PUMP 1/2 HP 1PH
AMT Stainless Steel Straight CENT PUMP 1/2 HP 1PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic w/Viton® mechanical seal
- AMT’s line of all stainless steel pumps have been time proven for over 25 years
- All SS wetted parts
- The impeller is investment grade stainless steel and will give the user years of service without replacement
- All models are built using the latest fusion welding methods for absolute perfect welds
- All metal parts that come in contact with the fluid being pumped are 304 stainless steel
- These pumps are ideal for chemical processing, transfer of volatile chemicals, pressure boosting recirculation or for cooling towers
- These pumps are designed for continuous duty in the worst environments
Documents
Specifications
- AMP:
- 10, 5
- Discharge:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 37 gpm
- Horsepower:
- 1/2 hp
- Inlet Service Size:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- Power Source:
- AC
- Pressure - Maximum:
- 150 psi
- Pump Application -:
- Chemical Transfer
- Pump Body Material:
- PVC
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Type:
- A547598
- Volts:
- 115/230V