18 in. x 1500 ft. 0.9 mil Handwrap (Case of 4 Roll)

You last purchased this on
 
AmTopp

HC Series 18 in. x 1500 ft. 0.9 mil Handwrap (Case of 4 Roll)

This product requires certification to purchase.
Brand image
You last purchased this on
 
AmTopp

HC Series 18 in. x 1500 ft. 0.9 mil Handwrap (Case of 4 Roll)

  • Fast #
  • Part #IHCB0901801500AM48
  • Item #7452554
  • Manufacturer Part #HCB0901801500AM-48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 90 gauge
  • Dimensions: 18" x 1500 ft.
  • Hand cast stretch film
  • Requires Certification

Specifications

Collection:
HC Series
Length:
1500 ft
Package Quantity:
Case of 4 Rolls
Product Type:
Handwrap
Thickness:
0.9 mil
Width:
18 in