1-1/2 in. Tube Hanger
1-1/2 in. Tube Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in ½”, ¾”, 1”, 1-¼”, 1-½” and 2” Diameter Sizes.
- Designed to Utilize Scrap Copper Tubing to Make Custom Length Extension Hangers.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Copper
- Product Type:
- Hanger
- Weight:
- 1 lb