110 gal Malleable Iron Pump Tank
110 gal Malleable Iron Pump Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- Tested to JIS Z 2801 for Reduction of Legionella, Staphylococcus and E. coli.
- Industry's Thickest Butyl Diaphragm
- 1-Year Limited Warranty.
- Factory Precharge: 25 PSIG.
- Max. Operating Temperature: 200° F
- Patented Turbulator™ Water Circulation Device.
- Follows ASHRAE 188 Anti-Legionella Guidelines.
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Section VIII Division 1
- Capacity:
- 110 gal
- Color Finish Name:
- Red
- Diameter:
- 24 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 70 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No