1/2 in. Water Hammer Shock Suppressor
1/2 in. Water Hammer Shock Suppressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patent-Pending 360? Air Cell.
- Provides Superior Shock Absorption and Never Requires Charging.
- Used to Absorb Shock Caused by Fast-Acting Valves.
- 5-Year Limited Warranty.
- Impact Resistant Polymer is Durable and Corrosion Proof.
- No Pistons or O-Rings to Wear Out.
- Advanced Composite Material.
- Entire Air Cell Surface Absorbs Energy for Better Performance.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Weight:
- 1 lb