3/4 in. Stainless Steel and Plastic MNPT Water Hammer Arrestor
Diatrol 3/4 in. Stainless Steel and Plastic MNPT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diaphragm Design with Adjustable Air Cushion.
- 150 PSI Working Pressure.
- Used to Absorb Shock Caused by Fast-Acting Valves.
- 5-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 0.8 gal
- Collection:
- Diatrol
- Color Finish Name:
- Blue
- Diameter:
- 6 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/8 in
- Material:
- Stainless Steel, Plastic
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Weight:
- 3 lb